x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.80016

Centric Premium Brake Master Cylinder, Centric Parts 130.80016

Item #: WBB2631859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $243.95

Save $12.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1973 - 1976 Chevrolet 500 Series, 1973 - 1976 Chevrolet 5000 Series, 1973 - 1976 Chevrolet 600 Series, 1973 - 1976 Chevrolet 6000 Series, 1973 - 1976 GMC 5000 Series, 1973 - 1976 GMC 550 Series, 1973 - 1976 GMC 5500 Series, 1977 - 1979 Chevrolet School Bus Chassis B6P042, 1977 - 1980 Chevrolet W6N042, 1977 - 1980 Chevrolet W7N042, 1977 - 1980 GMC W6N042, 1977 - 1980 GMC W7N042, 1980 - 1987 Chevrolet B60, 1980 - 1987 Chevrolet C50, 1980 - 1987 GMC B6000, 1980 - 1987 GMC C5000, 1980 - 1990 Chevrolet C60, 1980 - 1990 Chevrolet C70, 1980 - 1990 GMC C6000, 1980 - 1990 GMC C7000, 1982 - 1987 Chevrolet P40, 1982 - 1987 GMC P4500, 1983 - 1984 Chevrolet S7, 1983 - 1987 Chevrolet P60, 1983 - 1987 GMC P6T042

Product Specifications

  • CYLINDER BORE DIA MM44.45
  • PUSH ROD LGTH / DEPTH0.569"
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.46527

Item #: B2633905

Not Yet Rated

Usually ships in 2 to 5 days

$229.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.80016

Centric Premium Brake Master Cylinder, Centric Parts 130.80016

Item #: WBB2631859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant