x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Premium Brake Master Cylinder, Centric Parts 130.81001

Centric Premium Brake Master Cylinder, Centric Parts 130.81001

Item #: WBB2631895

Not Yet Rated

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1959 - 1960 Dodge C400, 1959 - 1968 Dodge S400, 1959 - 1969 Dodge W500, 1959 - 1971 Dodge C500, 1959 - 1971 Dodge C700, 1959 - 1971 Dodge D700, 1959 - 1971 Dodge S500, 1959 - 1972 Dodge S600, 1959 - 1973 Dodge C600, 1959 - 1977 Dodge D600, 1966 - 1970 Dodge L600, 1966 - 1970 Dodge L700, 1969 - 1969 Dodge CT700, 1969 - 1971 Dodge M300, 1969 - 1971 Dodge M375, 1971 - 1972 Dodge M400 Motor Home, 1973 - 1977 Dodge W600, 1974 - 1976 Dodge D800, 1974 - 1976 Dodge D850

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • M300   1969-1971
  • M375   1969-1971

Product Specifications

  • CYLINDER BORE DIA MM38.10
  • PUSH ROD LGTH / DEPTH2.27"
  • PORT QUANTITY1
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1 1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.81001

Centric Premium Brake Master Cylinder, Centric Parts 130.81001

Item #: WBB2631895

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant