x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.82004

Centric Premium Brake Master Cylinder, Centric Parts 130.82004

Item #: WBB2632067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Save $14.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1992 - 1996 Chevrolet C60 Kodiak, 1992 - 1996 Chevrolet C70 Kodiak, 1992 - 1996 Chevrolet P60, 1992 - 1996 Chevrolet P6000, 1992 - 1996 GMC C6000 Topkick, 1992 - 1996 GMC C7000 Topkick, 1992 - 1996 GMC P6500, 1992 - 2003 Bluebird Bus CV200, 1993 - 2002 Chevrolet B7, 1993 - 2002 GMC B7, 1996 - 2003 Isuzu FSR, 1996 - 2009 Isuzu FTR, 1996 - 2009 Isuzu FVR, 1997 - 2009 Chevrolet C6500 Kodiak, 1997 - 2009 Chevrolet C7500 Kodiak, 1997 - 2009 Chevrolet T6500, 1997 - 2009 Chevrolet T7500, 1997 - 2009 GMC C6500 Topkick, 1997 - 2009 GMC C7500 Topkick, 1997 - 2009 GMC T6500, 1997 - 2009 GMC T7500, 1998 - 2009 Isuzu FXR, 2001 - 2009 Workhorse W24, 2001 - 2009 Workhorse W25, 2001 - 2012 Workhorse W62, 2003 - 2009 Chevrolet C4500 Kodiak, 2003 - 2009 Chevrolet C5500 Kodiak, 2003 - 2009 GMC C4500 Topkick, 2003 - 2009 GMC C5500 Topkick, 2005 - 2008 Isuzu HTR, 2005 - 2008 Isuzu HVR, 2006 - 2008 Workhorse Custom Chassis W42, 2006 - 2011 Workhorse W42, 2006 - 2012 Workhorse R26

Product Specifications

  • CYLINDER BORE DIA MM50.80
  • PUSH ROD LGTH / DEPTH0.577"
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.46527

Item #: B2633905

Not Yet Rated

Usually ships in 2 to 5 days

$229.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.82004

Centric Premium Brake Master Cylinder, Centric Parts 130.82004

Item #: WBB2632067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant