x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.83004

Centric Premium Brake Master Cylinder, Centric Parts 130.83004

Item #: WBB2631774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1941-1941 Brockway 94, 1941-1942 Brockway 147, 1941-1942 Brockway 152, 1941-1942 Brockway 153, 1941-1942 Brockway 154, 1941-1942 Brockway G43, 1941-1942 Brockway G49, 1941-1942 Brockway G55, 1941-1942 Brockway H49, 1941-1942 Brockway H55, 1941-1942 Brockway J37, 1941-1942 Brockway J43, 1941-1942 Brockway J49, 1941-1942 Brockway J58, 1941-1942 Brockway K31, 1941-1942 Brockway M128, 1941-1942 Brockway M162, 1941-1942 Brockway M83, 1941-1942 Brockway M88, 1941-1942 Brockway M92, 1941-1942 Brockway M94, 1941-1947 Brockway 146, 1941-1947 Brockway 146W, 1941-1949 International 10K, 1941-1949 International 10KR, 1941-1949 International 10KS, 1941-1949 International 6F, 1941-1949 International 6K, 1941-1949 International 6KS, 1941-1949 International 8 F K6 Wheel, 1941-1949 International 8K, 1941-1949 International 8KR, 1941-1949 International 8KS, 1941-1956 Brockway 88, 1942-1942 Brockway K43, 1944-1949 GMC 5000 Series, 1944-1949 GMC 550 Series, 1944-1949 GMC 5500 Series, 1946-1957 Brockway 128 Series, 1950-1957 International LF170 Models, 1950-1957 International RF170 Models, 1950-1957 International SF170 Models, 1951-1953 Brockway 146 Bus, 1951-1953 Brockway 146B, 1951-1953 Brockway 146BX, 1953-1956 Ford C850, 1953-1956 Ford C900, 1956-1960 International R185 Bus, 1956-1960 International R1853 Bus, 1956-1976 International CO190, 1956-1976 International R190 Models, 1956-1976 International V190 Models, 1956-1976 International VCO190 Models, 1958-1960 International A170 Models, 1958-1960 International A180 Models, 1958-1960 International AC170 Models, 1958-1960 International AC180 Models, 1958-1960 International ACF170 Models, 1958-1960 International B170 Models, 1958-1960 International B180 Models, 1958-1960 International BC170 Models, 1958-1960 International BC180 Models, 1958-1960 International BCF170 Models, 1958-1965 International 183 RE, 1958-1965 International 193RE Bus, 1958-1967 International 183 FC

Product Specifications

  • CYLINDER BORE DIA MM44.45
  • PUSH ROD LGTH / DEPTH2.08"
  • PORT QUANTITY4
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.83004

Centric Premium Brake Master Cylinder, Centric Parts 130.83004

Item #: WBB2631774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant