x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.83010

Centric Premium Brake Master Cylinder, Centric Parts 130.83010

Item #: WBB2632019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1973 - 1984 International 1824, 1973 - 1984 International S1624, 1973 - 1985 International 1724, 1973 - 1985 International 1754, 1973 - 1985 International 1854, 1973 - 1985 International 1924 S, 1973 - 1985 International S1723, 1973 - 1985 International S1753, 1973 - 1985 International S1823, 1973 - 1985 International S1853, 1973 - 1985 International S1853FC, 1973 - 1985 International S1954, 1979 - 1981 International F1924, 1979 - 1982 International F1954, 1980 - 1981 International S2125, 1980 - 1982 International S1924, 1980 - 1982 International S1925, 1980 - 1982 International S2524, 1980 - 1984 International S1724, 1980 - 1985 International S1824, 1980 - 1985 International S2100, 1980 - 1985 International S2500, 1981 - 1985 International S1754, 1981 - 1985 International S1854, 1981 - 1985 International S1955, 1981 - 1985 International S2554, 1983 - 1984 International 1654, 1983 - 1985 International 2276 S, 1983 - 1985 International 2375 S, 1984 - 1984 International S1654, 1984 - 1984 International S2300, 1984 - 1984 International S2375, 1984 - 1985 International S2155

Product Specifications

  • CYLINDER BORE DIA MM50.80
  • PUSH ROD LGTH / DEPTH0.575"
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.28007

Item #: B2634022

Not Yet Rated

Usually ships in 2 to 5 days

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.83010

Centric Premium Brake Master Cylinder, Centric Parts 130.83010

Item #: WBB2632019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant