x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.39005

C-Tek Standard Brake Master Cylinder, C-Tek 131.39005

Item #: WBB2632027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1975 - 1981 Volvo 262, 1975 - 1981 Volvo 265, 1975 - 1982 Volvo 264, 1975 - 1984 Volvo 242, 1975 - 1989 Volvo 244, 1975 - 1989 Volvo 245, 1984 - 1984 Volvo DL, 1984 - 1984 Volvo GLE, 1990 - 1993 Volvo 240

Vehicle Fitment: Make\Model   Year(s)
Volvo+ Expand List– Hide List
  • 240   1990-1993
  • 242   1975-1984
  • 244   1975-1989
  • 245   1975-1989
  • 262   1976, 1978-1981
  • 264   1976-1982
  • 265   1976-1981
  • DL   1984-1984
  • GLE   1984-1984

Product Specifications

  • CYLINDER BORE DIA MM22/15
  • PUSH ROD LGTH / DEPTH.702"
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.44016

Item #: B2633890

Not Yet Rated

Usually ships in 2 to 5 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.39005

C-Tek Standard Brake Master Cylinder, C-Tek 131.39005

Item #: WBB2632027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant