x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.62150

C-Tek Standard Brake Master Cylinder, C-Tek 131.62150

Item #: WBB2632029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 2007 - 2009 Pontiac Torrent, 2007 - 2017 Chevrolet Equinox, 2008 - 2010 Saturn Vue, 2008 - 2017 Chevrolet Captiva Sport, 2017 - 2017 GMC Terrain

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Captiva Sport   2012-2015
  • Captiva Sport - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2015-2015
  • Captiva Sport - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2015-2015
  • Captiva Sport - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2015-2015
  • Captiva Sport - Engine: L4, 2.4L, 2405cc, 147ci, GAS   2008-2011
  • Equinox   2007-2009
Pontiac+ Expand List– Hide List
  • Torrent   2007-2009
Saturn+ Expand List– Hide List
  • Vue   2008-2010

Product Specifications

  • PUSH ROD LGTH / DEPTH1.67"
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.65089

Item #: B2633957

Not Yet Rated

Usually ships in 2 to 5 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.62150

C-Tek Standard Brake Master Cylinder, C-Tek 131.62150

Item #: WBB2632029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant