x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.63032

C-Tek Standard Brake Master Cylinder, C-Tek 131.63032

Item #: WBB2632052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1983 - 1983 Dodge 400, 1983 - 1983 Plymouth Scamp, 1983 - 1984 Chrysler E Class, 1983 - 1984 Chrysler Executive Sedan, 1983 - 1984 Dodge Rampage, 1983 - 1987 Dodge Charger, 1983 - 1988 Chrysler New Yorker, 1983 - 1988 Chrysler Town & Country, 1983 - 1988 Dodge 600, 1983 - 1989 Dodge Aries, 1983 - 1989 Plymouth Reliant, 1983 - 1990 Chrysler LeBaron, 1983 - 1990 Dodge Omni, 1983 - 1990 Plymouth Horizon, 1984 - 1986 Chrysler Laser, 1984 - 1988 Chrysler Daytona, 1984 - 1988 Dodge Daytona, 1985 - 1986 Chrysler Executive Limousine, 1985 - 1988 Plymouth Caravelle, 1985 - 1989 Dodge Lancer, 1987 - 1994 Dodge Shadow, 1987 - 1994 Plymouth Sundance, 1989 - 1990 Dodge Spirit, 1989 - 1990 Plymouth Acclaim

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona   1984-1988
  • E Class   1983-1984
  • Executive Limousine   1985-1986
  • Executive Sedan   1983-1984
  • Laser   1984-1986
  • LeBaron   1983-1985, 1987-1990
  • New Yorker   1983-1988
  • Town & Country   1983-1988
Dodge+ Expand List– Hide List
  • 400   1983-1983
  • 600   1983-1988
  • Aries   1983-1989
  • Charger   1983-1987
  • Daytona   1984-1988
  • Lancer   1985-1989
  • Omni   1983-1990
  • Rampage   1983-1984
  • Shadow   1987-1994
  • Spirit   1989-1990
Plymouth+ Expand List– Hide List
  • Acclaim   1989-1990
  • Caravelle   1985-1988
  • Horizon   1983-1990
  • Reliant   1983-1989
  • Scamp   1983-1983
  • Sundance   1987-1994

Product Specifications

  • CYLINDER BORE DIA MM21
  • PUSH ROD LGTH / DEPTH.725"
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.61091

Item #: B2633741

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.63032

C-Tek Standard Brake Master Cylinder, C-Tek 131.63032

Item #: WBB2632052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant