x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.67005

C-Tek Standard Brake Master Cylinder, C-Tek 131.67005

Item #: WBB2632199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1990 - 1994 Dodge B150, 1990 - 1994 Dodge B250, 1990 - 1994 Dodge B350, 1995 - 1997 Dodge B1500, 1995 - 1997 Dodge B2500, 1995 - 1997 Dodge B3500

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B150   1990-1994
  • B1500   1995-1997
  • B250   1990-1994
  • B2500   1995-1997
  • B350   1990-1994
  • B3500   1995-1997

Product Specifications

  • PUSH ROD LGTH / DEPTH.904"
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.44016

Item #: B2633890

Not Yet Rated

Usually ships in 2 to 5 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.67005

C-Tek Standard Brake Master Cylinder, C-Tek 131.67005

Item #: WBB2632199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant