x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Standard Brake Master Cylinder, C-Tek 131.67006

C-Tek Standard Brake Master Cylinder, C-Tek 131.67006

Item #: WBB2631827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Standard Brake Master Cylinder

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; Pressure tested for worry free performance; Wide application coverage;.

Aplication Summary: 1979 - 1980 Dodge B300, 1979 - 1980 Dodge W300, 1979 - 1980 Plymouth PB300, 1980 - 1980 Dodge W200, 1981 - 1993 Dodge W250, 1981 - 1993 Dodge W350, 1984 - 1993 Dodge D350, 1986 - 1993 Dodge D250

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B300   1979-1980
  • D250   1986-1993
  • D350   1984-1993
  • W200   1980-1980
  • W250   1981, 1986-1993
  • W300   1979-1980
  • W350   1981, 1984-1993
Plymouth+ Expand List– Hide List
  • PB300   1979-1980

Product Specifications

  • PUSH ROD LGTH / DEPTH1.63"
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Standard Brake Master Cylinder, C-Tek 131.44016

Item #: B2633890

Not Yet Rated

Usually ships in 2 to 5 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Standard Brake Master Cylinder, C-Tek 131.67006

C-Tek Standard Brake Master Cylinder, C-Tek 131.67006

Item #: WBB2631827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant