x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads, Centric Parts 100.01451

Centric Original Equipment Formula Brake Pads, Centric Parts 100.01451

Item #: WBB2627743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 1979 - 1980 Mercedes-Benz 280SE, 1979 - 1980 Mercedes-Benz 450SEL, 1979 - 1980 Mercedes-Benz 450SL, 1979 - 1980 Mercedes-Benz 450SLC, 1979 - 1981 Mercedes-Benz 280CE, 1979 - 1981 Mercedes-Benz 280E, 1979 - 1983 Mercedes-Benz 240D, 1979 - 1985 Mercedes-Benz 300SD, 1979 - 1985 Mercedes-Benz 300TD, 1980 - 1985 Mercedes-Benz 300CD, 1980 - 1985 Mercedes-Benz 300D, 1981 - 1981 Mercedes-Benz 380SLC, 1981 - 1983 Mercedes-Benz 380SEL, 1981 - 1985 Mercedes-Benz 380SL, 1984 - 1985 Mercedes-Benz 380SE, 1984 - 1985 Mercedes-Benz 500SEL, 1986 - 1987 Mercedes-Benz 300SDL, 1986 - 1991 Mercedes-Benz 420SEL, 1986 - 1991 Mercedes-Benz 560SEC, 1986 - 1991 Mercedes-Benz 560SEL, 1988 - 1991 Mercedes-Benz 300SE, 1988 - 1991 Mercedes-Benz 300SEL, 1990 - 1991 Mercedes-Benz 350SDL, 1991 - 1991 Mercedes-Benz 350SD

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • 240D   1979-1983
  • 280CE   1979-1981
  • 280E   1979-1981
  • 280SE   1979-1980
  • 300CD   1980-1985
  • 300D   1980-1985
  • 300SD   1979-1985
  • 300SDL   1986-1987
  • 300SE   1988-1991
  • 300SEL   1988-1991
  • 300TD   1979-1985
  • 350SD   1991-1991
  • 350SDL   1990-1991
  • 380SE   1984-1985
  • 380SEL   1981-1983
  • 380SL   1981-1985
  • 380SLC   1981-1981
  • 420SEL   1986-1991
  • 450SEL   1979-1980
  • 450SL   1979-1980
  • 450SLC   1979-1980
  • 500SEL   1984-1985
  • 560SEC   1986-1991
  • 560SEL   1986-1991

Product Specifications

  • OUTER PAD WIDTH MM89.7
  • FRICTION MATERIAL THICKNESS OUTER PAD16.1
  • INNER PAD WIDTH MM89.7
  • INNER PAD HEIGHT MM73.8
  • OUTER PAD HEIGHT MM73.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads, Centric Parts 100.09100

Item #: B2630124

Not Yet Rated

Usually ships in 2 to 5 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads, Centric Parts 100.01451

Centric Original Equipment Formula Brake Pads, Centric Parts 100.01451

Item #: WBB2627743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant