x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads, Centric Parts 100.03400

Centric Original Equipment Formula Brake Pads, Centric Parts 100.03400

Item #: WBB2626169

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 2011 - 2017 Audi A1, 1998 - 2012 Audi A3, 2004 - 2005 Audi A3 Quattro, 1997 - 2008 Audi A4, 2002 - 2006 Audi A4 Quattro, 1998 - 2005 Audi A6, 1998 - 2004 Audi A6 Quattro, 2000 - 2000 Audi A8, 2000 - 2003 Audi A8 Quattro, 2001 - 2005 Audi Allroad Quattro, 2000 - 2002 Audi S4, 2001 - 2004 Audi S6, 2001 - 2003 Audi S8, 1999 - 2007 Audi TT, 2000 - 2006 Audi TT Quattro, 2014 - 2016 Peugeot 2008, 2013 - 2016 Peugeot 208, 2014 - 2015 Peugeot 208 GT, 2003 - 2010 Peugeot 307, 1988 - 1999 Peugeot 405, 2016 - 2017 Peugeot Partner, 2015 - 2015 Renault Clio, 2007 - 2008 Renault Euro Clio, 2011 - 2015 Renault Fluence, 2001 - 2010 Renault Megane, 1999 - 2003 Renault Scenic, 2005 - 2014 Seat Altea, 2008 - 2012 Seat Altea XL, 2001 - 2009 Seat Cordoba, 2010 - 2014 Seat Freetrack, 2001 - 2012 Seat Ibiza, 2001 - 2017 Seat Leon, 2010 - 2010 Seat Nuevo Ibiza, 2001 - 2016 Seat Toledo, 1998 - 2018 Volkswagen Beetle, 1999 - 2002 Volkswagen Cabrio, 1990 - 1995 Volkswagen Corrado, 2006 - 2008 Volkswagen Derby, 2016 - 2016 Volkswagen Eos, 1985 - 2016 Volkswagen Golf, 2017 - 2018 Volkswagen Golf Alltrack, 2007 - 2010 Volkswagen Golf City, 2015 - 2018 Volkswagen Golf SportWagen, 1985 - 2018 Volkswagen Jetta, 2008 - 2009 Volkswagen Jetta City, 2004 - 2010 Volkswagen Lupo, 1990 - 2005 Volkswagen Passat, 2003 - 2017 Volkswagen Polo, 1986 - 1988 Volkswagen Quantum, 2015 - 2017 Volkswagen Saveiro, 1986 - 1989 Volkswagen Scirocco

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A1   2011-2018
  • A3   1998-2004, 2010-2013
  • A3 Quattro   2004-2005
  • A4   1997-2008
  • A4 - Engine: L4, 1.8L, 1781cc, GAS   2005-2006
  • A4 - Engine: V6, 3.0L, 2976cc, GAS   2005-2005
  • A4 Quattro   2002-2005
  • A4 Quattro - Engine: V6, 3.0L, 2976cc, GAS   2006-2006
  • A6   1998-2004
  • A6 Quattro   1998-1999, 2001-2001
  • A6 Quattro - Engine: V6, 2.7L, 2671cc, GAS   2000, 2002-2004
  • A6 Quattro - Engine: V6, 2.8L, 2771cc, GAS   2000-2000
  • A6 Quattro - Engine: V6, 3.0L, 2950cc, GAS   2002-2004
  • A6 Quattro - Engine: V6, 3.0L, 2976cc, GAS   2002-2004
  • A6 Quattro - Engine: V8, 4.2L, 4172cc, GAS   2000, 2002-2004
  • A8   2000-2000
  • A8 Quattro   2000-2003
  • Allroad Quattro   2001-2005
  • S4   2000-2002
  • S6   2001-2004
  • S8   2001-2003
  • TT   1999-2007
  • TT Quattro   2000-2006
Peugeot+ Expand List– Hide List
  • 2008   2014-2016
  • 208   2014-2017
  • 307   2004-2010
  • 405   1989-1991, 1997-1999
  • Partner   2013-2017
Renault+ Expand List– Hide List
  • Clio   2015, 2017-2017
  • Euro Clio   2007-2008
  • Fluence   2011-2015
  • Megane   2001, 2005-2005, 2007-2009
  • Scenic   2001-2003
Seat+ Expand List– Hide List
  • Altea   2005-2006, 2010-2012
  • Altea XL   2008, 2010-2012
  • Arona   2018-2019
  • Cordoba   2001-2009
  • Freetrack   2010-2014
  • Ibiza   2001-2007, 2018-2019
  • Ibiza - Engine: L4, 1.4L, 1390cc, 85ci, GAS   2011-2012
  • Leon   2001-2012, 2017-2017
  • Nuevo Ibiza   2010-2010
  • Toledo   2001-2005, 2015-2016, 2018-2018
Volkswagen+ Expand List– Hide List
  • Beetle   1998-2007, 2009-2011, 2015-2019
  • Beetle - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2014-2014
  • Beetle - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2013-2014
  • Beetle - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2013-2014
  • Beetle - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2008, 2013-2014
  • Cabrio   1999-2002
  • Caddy   2014-2015
  • Corrado   1990-1995
  • Eos   2016-2016
  • Golf   1985-1992, 1995-2006, 2011-2016
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1993-1994
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1993-1994
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1993-1994
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1993-1994
  • Golf Alltrack   2017-2018
  • Golf City   2007-2010
  • Golf SportWagen   2015-2018
  • Jetta   1984-1988, 1991-1993, 1996-1999, 2002-2018
  • Jetta - Engine: L4, 1.4L, 1395cc, 85ci, ELECTRIC/GAS   2013-2013
  • Jetta - Engine: L4, 1.4L, 1395cc, 85ci, GAS   2013-2013
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   2000-2005
  • Jetta - Engine: L4, 1.8L, 1788cc, 109ci, GAS   1994-1995
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1994-1995, 2000-2004
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2013-2013
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1998, 2000-2004, 2013-2013
  • Jetta - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2013-2013
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   1994-1995, 1998-1998, 2000-2004
  • Jetta City   2007-2009
  • Lupo   2005-2009
  • Passat   1990-2005
  • Polo   2003-2007, 2013-2013, 2017-2019
  • Quantum   1986-1988
  • Saveiro   2015-2017
  • Scirocco   1986-1989
  • Virtus   2020-2020

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads, Centric Parts 100.00310

Item #: B2631338

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads, Centric Parts 100.03400

Centric Original Equipment Formula Brake Pads, Centric Parts 100.03400

Item #: WBB2626169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant