x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads, Centric Parts 100.05610

Centric Original Equipment Formula Brake Pads, Centric Parts 100.05610

Item #: WBB2626162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 1990 - 1993 Mercedes-Benz 300CE, 1990 - 1993 Mercedes-Benz 300SL, 1990 - 1993 Mercedes-Benz 320CE, 1990 - 1993 Mercedes-Benz 500SL, 1992 - 1992 Mercedes-Benz 400E, 1992 - 1993 Mercedes-Benz 500E, 1992 - 1995 Ferrari 512 TR, 1993 - 1993 Mercedes-Benz 300E, 1993 - 1993 Mercedes-Benz 300TE, 1993 - 1993 Mercedes-Benz 320E, 1993 - 1993 Mercedes-Benz 320TE, 1994 - 1994 Mercedes-Benz E500, 1994 - 1995 Mercedes-Benz E320, 1994 - 1997 Mercedes-Benz SL320, 1994 - 1998 Mercedes-Benz SL500, 1995 - 1997 Mercedes-Benz C36 AMG

Product Specifications

  • OUTER PAD WIDTH MM99.8
  • FRICTION MATERIAL THICKNESS OUTER PAD16.8
  • INNER PAD WIDTH MM99.8
  • INNER PAD HEIGHT MM73.5
  • OUTER PAD HEIGHT MM73.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads, Centric Parts 100.00310

Item #: B2631338

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads, Centric Parts 100.05610

Centric Original Equipment Formula Brake Pads, Centric Parts 100.05610

Item #: WBB2626162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant