x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.02790

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.02790

Item #: WBB2631223

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads with Hardware

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 1981 - 1984 BMW 733i, 1982 - 1984 BMW 633CSi, 1982 - 1988 BMW 528e, 1983 - 1984 BMW 533i, 1984 - 1987 BMW 325e, 1985 - 1986 BMW 524td, 1985 - 1986 BMW 735i, 1985 - 1988 BMW 535i, 1985 - 1989 BMW 635CSi, 1986 - 1986 BMW L7, 1986 - 1987 BMW 325es, 1986 - 1988 BMW 325, 1987 - 1987 BMW L6, 1987 - 1988 BMW M5, 1987 - 1988 BMW M6, 1987 - 1991 BMW 325i, 1987 - 1991 BMW 325is, 1988 - 1988 BMW 535is, 1988 - 1991 BMW 325iX, 1990 - 1991 BMW 318i, 1990 - 1991 BMW 318is

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1991-1991
  • 318is   1991-1991
  • 325   1986-1988
  • 325e   1984-1987
  • 325es   1986-1987
  • 325i   1987-1991
  • 325iX   1988-1991
  • 325is   1987-1991
  • 524td   1985-1986
  • 528e   1982-1988
  • 533i   1983-1984
  • 535i   1985-1988
  • 535is   1988-1988
  • 633CSi   1982-1984
  • 635CSi   1985-1989
  • 733i   1981-1984
  • 735i   1985-1986
  • L6   1987-1987
  • L7   1986-1986
  • M5   1988-1988
  • M6   1987-1988

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.09460

Item #: B2632640

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.02790

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.02790

Item #: WBB2631223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant