x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06820

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06820

Item #: WBB2625314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads with Hardware

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 1995 - 2001 BMW 750iL, 1998 - 2000 Mercedes-Benz C43 AMG, 1998 - 2005 Bentley Arnage, 1999 - 2002 Mercedes-Benz E55 AMG, 1999 - 2002 Rolls-Royce Silver Seraph, 2000 - 2002 Mercedes-Benz E430, 2000 - 2003 BMW Z8, 2001 - 2002 Mercedes-Benz CLK55 AMG, 2002 - 2004 Mercedes-Benz SLK32 AMG, 2002 - 2006 Mercedes-Benz S500, 2003 - 2006 Mercedes-Benz S430, 2004 - 2004 Volkswagen Golf, 2004 - 2005 Mercedes-Benz E500, 2004 - 2006 Audi TT Quattro, 2005 - 2006 Chrysler Crossfire

Product Specifications

  • OUTER PAD WIDTH MM194.5
  • FRICTION MATERIAL THICKNESS OUTER PAD19.7
  • INNER PAD WIDTH MM194.5
  • INNER PAD HEIGHT MM73.5
  • OUTER PAD HEIGHT MM73.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.09460

Item #: B2632640

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06820

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06820

Item #: WBB2625314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant