x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06920

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06920

Item #: WBB2625549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads with Hardware

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 1991 - 1998 BMW 318i, 1991 - 1998 BMW 318is, 1995 - 1999 BMW 318ti, 2001 - 2005 BMW 320i, 2000 - 2000 BMW 323Ci, 1998 - 2000 BMW 323i, 1998 - 1999 BMW 323is, 2001 - 2007 BMW 325Ci, 1990 - 2005 BMW 325i, 1990 - 1995 BMW 325is, 1990 - 1991 BMW 325iX, 2001 - 2005 BMW 325xi, 2000 - 2000 BMW 328Ci, 1996 - 2000 BMW 328i, 1996 - 1999 BMW 328is, 1996 - 2002 BMW Z3, 2003 - 2008 BMW Z4, 2002 - 2002 Rolls-Royce Park Ward

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1992-1999
  • 318is   1992-1999
  • 318ti   1995-1999
  • 320i   2001-2005
  • 323Ci   2000-2000
  • 323i   1998-2000
  • 323is   1998-1999
  • 325Ci   2001-2006
  • 325i   1992-1995, 2001-2005
  • 325is   1992-1995
  • 325xi   2001-2005
  • 328Ci   2000-2000
  • 328i   1996-2000
  • 328is   1996-1999
  • Z3   1996-1997, 1999-2000
  • Z3 - Engine: L4, 1.9L, 1895cc, GAS   1998-1998
  • Z3 - Engine: L6, 2.5L, 2494cc, 152ci, GAS   2001-2002
  • Z3 - Engine: L6, 2.8L, 2793cc, GAS   1998-1998
  • Z3 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS   2001-2002
  • Z3 - Engine: L6, 3.0L, 2979cc, GAS   2001-2002
  • Z4   2003-2008
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.09700

Item #: B2632549

Not Yet Rated

Usually ships in 2 to 5 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06920

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.06920

Item #: WBB2625549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant