x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.12670

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.12670

Item #: WBB2631680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads with Hardware

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 2005 - 2011 BMW 120i, 2006 - 2006 BMW 325xi, 2006 - 2010 BMW 130i, 2006 - 2011 BMW 325i, 2007 - 2008 BMW 328xi, 2007 - 2013 BMW 328i, 2008 - 2013 BMW 128i, 2009 - 2012 BMW 125i, 2009 - 2013 BMW 328i xDrive, 2010 - 2015 BMW X1

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 120i   2011-2011
  • 125i   2009-2013
  • 128i   2008-2013
  • 130i   2006-2010
  • 323i   2006-2011
  • 325i   2006-2011
  • 325xi   2006-2006
  • 328i   2007-2013
  • 328i xDrive   2009-2013
  • 328xi   2007-2008
  • X1   2010-2015

Product Specifications

  • OUTER PAD WIDTH MM123.2
  • INNER PAD WIDTH MM123.2
  • FRICTION MATERIAL THICKNESS OUTER PAD16.2
  • INNER PAD HEIGHT MM47
  • OUTER PAD HEIGHT MM48.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.09460

Item #: B2632640

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.12670

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.12670

Item #: WBB2631680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant