x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.15310

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.15310

Item #: WBB2630066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads with Hardware

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 1992 - 1992 Chevrolet Suburban, 2010 - 2015 Mercedes-Benz E63 AMG, 2011 - 2015 Mercedes-Benz SLS AMG, 2012 - 2016 Mercedes-Benz CLS63 AMG, 2014 - 2015 Mercedes-Benz E63 AMG S, 2014 - 2016 Mercedes-Benz CLS63 AMG S

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Suburban   1992-1992
Mercedes-Benz+ Expand List– Hide List
  • CLS63 AMG   2012-2014
  • CLS63 AMG S   2014-2018
  • E63 AMG   2010-2015
  • E63 AMG S   2014-2015

Product Specifications

  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.09860

Item #: B2631494

Not Yet Rated

Usually ships in 2 to 5 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.15310

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.15310

Item #: WBB2630066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant