x

Take 15% off your entire order!

Offer applied at checkout

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.16301

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.16301

Item #: WBB2631386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Original Equipment Formula Brake Pads with Hardware

When performance and dependability are essential professional installers reach for Centric Parts 100 Series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class R&D team's analysis of Original Equipment pads identified 20 O.E. friction material formulations utilized in our application-specific 100 Series line of pads. Each 100 Series brake pad is a true OE formulation, manufactured using OE processes and OE materials by OE manufacturers. All Centric Parts friction is designed to meet or exceed our exacting standards for O.E. braking performance. Centric 100 Series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 Series brake pads are manufactured using OE positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True OE formulations with OE features, made using OE processes and OE materials by OE manufacturers;.

Aplication Summary: 2012 - 2015 Mercedes-Benz ML350, 2015 - 2015 Mercedes-Benz ML250, 2015 - 2015 Mercedes-Benz ML400, 2016 - 2016 Mercedes-Benz GLE300d, 2016 - 2016 Mercedes-Benz GLE350d, 2016 - 2016 Mercedes-Benz GLE400, 2016 - 2017 Mercedes-Benz GLE350

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • GLE300d   2016-2016
  • GLE350   2016-2018
  • GLE350d   2016-2016
  • GLE400   2016-2016
  • GLE43 AMG   2017-2019
  • ML250   2015-2015
  • ML350   2012-2015
  • ML400   2015-2015

Product Specifications

  • OUTER PAD WIDTH MM116.3
  • FRICTION MATERIAL THICKNESS OUTER PAD17.5
  • INNER PAD WIDTH MM116.3
  • INNER PAD HEIGHT MM59.6
  • OUTER PAD HEIGHT MM49.7
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.11230

Item #: B2631025

Not Yet Rated

Usually ships in 2 to 5 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.16301

Centric Original Equipment Formula Brake Pads with Hardware, Centric Parts 100.16301

Item #: WBB2631386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant