x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.00520

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.00520

Item #: WBB2627384

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1973-1975 Buick Apollo, 1971-1973 Buick Centurion, 1973-1977 Buick Century, 1991-1992 Buick Commercial Chassis, 1970-1989 Buick Electra, 1970-1983 Buick Estate Wagon, 1970-1972 Buick GS, 1969-1969 Buick GS 350, 1969-1969 Buick GS 400, 1970-1972 Buick GS 455, 1970-1989 Buick LeSabre, 1973-1977 Buick Regal, 1970-1978 Buick Riviera, 1991-1992 Buick Roadmaster, 1969-1979 Buick Skylark, 1969-1969 Buick Special, 1969-1972 Buick Sportwagon, 1970-1970 Buick Wildcat, 1993-1993 Cadillac 60 Special, 1987-1992 Cadillac Brougham, 1967-1976 Cadillac Calais, 1968-1996 Cadillac Commercial Chassis, 1967-1984 Cadillac DeVille, 1969-1978 Cadillac Eldorado, 1967-1996 Cadillac Fleetwood, 1976-1979 Cadillac Seville, 1969-1969 Checker Deluxe, 1969-1982 Checker Marathon, 1969-1974 Checker Taxicab, 1985-2002 Chevrolet Astro, 1967-1975 Chevrolet Bel Air, 1967-1972 Chevrolet Biscayne, 1971-1991 Chevrolet Blazer, 1969-1972 Chevrolet Brookwood, 1975-1986 Chevrolet C10, 1969-1974 Chevrolet C10 Pickup, 1971-1986 Chevrolet C10 Suburban, 1975-1986 Chevrolet C20, 1971-1974 Chevrolet C20 Pickup, 1971-1986 Chevrolet C20 Suburban, 1975-1978 Chevrolet C30, 1971-1974 Chevrolet C30 Pickup, 1969-1981 Chevrolet Camaro, 1967-1996 Chevrolet Caprice, 1969-1973 Chevrolet Chevelle, 1991-1994 Chevrolet Commercial Chassis, 1969-1977 Chevrolet El Camino, 1975-1995 Chevrolet G10, 1971-1974 Chevrolet G10 Van, 1975-1995 Chevrolet G20, 1971-1974 Chevrolet G20 Van, 1975-1980 Chevrolet G30, 1971-1974 Chevrolet G30 Van, 1967-1985 Chevrolet Impala, 1975-1986 Chevrolet K10, 1971-1974 Chevrolet K10 Pickup, 1971-1986 Chevrolet K10 Suburban, 1975-1986 Chevrolet K20, 1971-1974 Chevrolet K20 Pickup, 1971-1986 Chevrolet K20 Suburban, 1975-1986 Chevrolet K5 Blazer

Product Specifications

  • OUTER PAD WIDTH MM197.4
  • FRICTION MATERIAL THICKNESS OUTER PAD13.2
  • INNER PAD WIDTH MM183.9
  • INNER PAD HEIGHT MM65.5
  • OUTER PAD HEIGHT MM64
  • FRICTION MATERIAL THICKNESS INNER PAD15.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.00520

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.00520

Item #: WBB2627384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant