x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.01540

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.01540

Item #: WBB2626908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1978 - 1981 Buick Century, 1978 - 1987 Buick Regal, 1979 - 1985 Buick Riviera, 1979 - 1985 Cadillac Eldorado, 1980 - 1985 Cadillac Seville, 1995 - 1997 Chevrolet Blazer, 1982 - 1992 Chevrolet Camaro, 1978 - 1987 Chevrolet El Camino, 1987 - 1995 Chevrolet LLV, 1978 - 1983 Chevrolet Malibu, 1978 - 1988 Chevrolet Monte Carlo, 1982 - 2003 Chevrolet S10, 1983 - 1994 Chevrolet S10 Blazer, 1978 - 1987 GMC Caballero, 1992 - 1997 GMC Jimmy, 1982 - 1990 GMC S15, 1983 - 1991 GMC S15 Jimmy, 1991 - 2003 GMC Sonoma, 1991 - 1991 GMC Syclone, 1992 - 1993 GMC Typhoon, 1996 - 2000 Isuzu Hombre, 1991 - 1996 Oldsmobile Bravada, 1978 - 1987 Oldsmobile Cutlass, 1978 - 1984 Oldsmobile Cutlass Calais, 1980 - 1984 Oldsmobile Cutlass Cruiser, 1978 - 1987 Oldsmobile Cutlass Salon, 1978 - 1988 Oldsmobile Cutlass Supreme, 1979 - 1985 Oldsmobile Toronado, 1982 - 1986 Pontiac Acadian, 1982 - 1986 Pontiac Bonneville, 1982 - 1992 Pontiac Firebird, 1978 - 1983 Pontiac Grand LeMans, 1978 - 1987 Pontiac Grand Prix, 1978 - 1981 Pontiac LeMans, 1985 - 1986 Pontiac Sunburst

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   1978-1981
  • Regal   1978-1987
  • Riviera   1979-1985
Cadillac+ Expand List– Hide List
  • DeVille   1978-1981
  • Eldorado   1979-1985
  • Fleetwood   1981-1982
  • Seville   1980-1985
Chevrolet+ Expand List– Hide List
  • Blazer   1995-1997
  • Camaro   1982-1992
  • El Camino   1978-1987
  • LLV   1987-1995
  • Malibu   1978-1983
  • Monte Carlo   1978-1988
  • S10   1982-2003
  • S10 Blazer   1983-1994
GMC+ Expand List– Hide List
  • Caballero   1978-1987
  • Jimmy   1992-1997
  • S15   1982-1990
  • S15 Jimmy   1983-1991
  • Sonoma   1991-2003
  • Syclone   1991-1991
  • Typhoon   1992-1993
Isuzu+ Expand List– Hide List
  • Hombre   1996-2000
Oldsmobile+ Expand List– Hide List
  • Bravada   1991-1994, 1996-1996
  • Cutlass   1978-1981, 1985-1987
  • Cutlass Calais   1978-1984
  • Cutlass Cruiser   1980-1983
  • Cutlass Salon   1978-1980, 1985-1987
  • Cutlass Supreme   1978-1988
  • Toronado   1979-1985
Pontiac+ Expand List– Hide List
  • Acadian   1982-1986
  • Bonneville   1982-1986
  • Firebird   1975, 1982-1992
  • Grand Am   1978-1980
  • Grand LeMans   1978-1983
  • Grand Prix   1975, 1978-1987
  • LeMans   1978-1981
  • Sunburst   1985-1986

Product Specifications

  • OUTER PAD WIDTH MM123.1
  • FRICTION MATERIAL THICKNESS OUTER PAD13.3
  • INNER PAD WIDTH MM152.7
  • INNER PAD HEIGHT MM73.2
  • OUTER PAD HEIGHT MM64.8
  • FRICTION MATERIAL THICKNESS INNER PAD14.7
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: B2632404

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.01540

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.01540

Item #: WBB2626908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant