x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.03830

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.03830

Item #: WBB2625894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1995 - 2005 Chrysler Sebring, 1995 - 2000 Dodge Avenger, 1992 - 1994 Dodge Colt, 1991 - 1996 Dodge Stealth, 2001 - 2005 Dodge Stratus, 1992 - 1995 Eagle Summit, 1995 - 1999 Eagle Talon, 1991 - 1999 Mitsubishi 3000GT, 1992 - 1996 Mitsubishi Diamante, 1994 - 2012 Mitsubishi Eclipse, 1992 - 1994 Mitsubishi Expo, 1992 - 1994 Mitsubishi Expo LRV, 1988 - 2012 Mitsubishi Galant, 1989 - 1990 Mitsubishi Sigma, 1992 - 1995 Plymouth Colt

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Sebring   1995-2005
Dodge+ Expand List– Hide List
  • Avenger   1995-2000
  • Colt   1993-1994
  • Stealth   1991-1996
  • Stratus   2001-2005
Eagle+ Expand List– Hide List
  • Summit   1992-1995
  • Talon   1995-1998
  • Vista   1992-1992
Mitsubishi+ Expand List– Hide List
  • 3000GT   1991-1999
  • Diamante   1992-1996
  • Eclipse   1994-1999
  • Eclipse - Engine: L4, 2.4L, 2378cc, GAS   2006-2012
  • Eclipse - Engine: V6, 3.0L, 2972cc, 181ci, GAS   2000-2005
  • Expo   1992-1994
  • Expo LRV   1992-1994
  • Galant   1988, 1994-1994, 2000-2006, 2010-2012
  • Galant - Engine: L4, 2.4L, 2378cc, GAS   2007-2009
  • Galant - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1999-1999
  • Galant - Engine: V6, 3.8L, 3828cc, 230ci, GAS   2007-2007
  • Sigma   1989-1990
Plymouth+ Expand List– Hide List
  • Colt   1992-1994

Product Specifications

  • OUTER PAD WIDTH MM107.8
  • FRICTION MATERIAL THICKNESS OUTER PAD15.5
  • INNER PAD WIDTH MM107.8
  • INNER PAD HEIGHT MM41
  • OUTER PAD HEIGHT MM41
  • FRICTION MATERIAL THICKNESS INNER PAD15.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: B2632404

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.03830

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.03830

Item #: WBB2625894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant