x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.04930

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.04930

Item #: WBB2626175

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1984 - 1987 BMW 325e, 1984 - 1989 Mercedes-Benz 190D, 1984 - 1991 BMW 318i, 1984 - 1993 Mercedes-Benz 190E, 1986 - 1987 BMW 325es, 1986 - 1988 BMW 325, 1986 - 1989 Saab 9000, 1987 - 1991 BMW 325i, 1987 - 1991 BMW 325is, 1987 - 1993 Saab 900, 1988 - 1991 BMW 325iX, 1990 - 1991 BMW 318is, 1994 - 2002 Land Rover Range Rover, 1999 - 2004 Land Rover Discovery

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1984-1985, 1991-1991
  • 318is   1991-1991
  • 325   1986-1988
  • 325e   1984-1987
  • 325es   1986-1987
  • 325i   1987-1991
  • 325iX   1988-1991
  • 325is   1987-1991
Land Rover+ Expand List– Hide List
  • Discovery   1999-2004
  • Range Rover   1995, 1997-2002
  • Range Rover - Engine: V8, 4.0L, 3950cc, GAS   1996-1996
  • Range Rover - Engine: V8, 4.6L, 4554cc, 278ci, GAS   1996-1996
Mercedes-Benz+ Expand List– Hide List
  • 190D   1984-1989
  • 190E   1984-1993
Saab+ Expand List– Hide List
  • 900   1987-1993
  • 9000   1986-1989

Product Specifications

  • OUTER PAD WIDTH MM95
  • INNER PAD WIDTH MM95
  • FRICTION MATERIAL THICKNESS OUTER PAD17
  • INNER PAD HEIGHT MM52.1
  • OUTER PAD HEIGHT MM52.1
  • FRICTION MATERIAL THICKNESS INNER PAD17
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.04930

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.04930

Item #: WBB2626175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant