x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05030

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05030

Item #: WBB2629405

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1997 - 1999 Acura CL, 1997 - 2001 Acura Integra, 1991 - 1995 Acura Legend, 1991 - 2005 Acura NSX, 1996 - 1998 Acura RL, 1995 - 1998 Acura TL, 1992 - 1994 Acura Vigor, 1991 - 2002 Honda Accord, 1997 - 2001 Honda CR-V, 1995 - 1998 Honda Odyssey, 1992 - 2001 Honda Prelude, 1996 - 1999 Isuzu Oasis

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • CL - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   1997-1999
  • CL - Engine: V6, 3.0L, 2997cc, GAS   1997-1999
  • Integra   1997-2001
  • Legend   1991-1995
  • NSX   1991-2005
  • RL   1996-1998
  • TL   1995-1998
  • Vigor   1992-1994
Honda+ Expand List– Hide List
  • Accord   1991-1994, 1996-1997
  • Accord - Engine: L4, 2.2L, 2156cc, DIESEL   1995-1995
  • Accord - Engine: L4, 2.2L, 2156cc, GAS   1995-1995
  • Accord - Engine: V6, 2.7L, 2675cc, GAS   1995-1997
  • Accord - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   1998-2002
  • Accord - Engine: V6, 3.0L, 2997cc, GAS   1998-2002
  • CR-V   1997-2001
  • Odyssey   1995-1998
  • Prelude   1993-2001
Isuzu+ Expand List– Hide List
  • Oasis   1996-1999

Product Specifications

  • OUTER PAD WIDTH MM148.7
  • INNER PAD WIDTH MM148.7
  • FRICTION MATERIAL THICKNESS OUTER PAD17.2
  • INNER PAD HEIGHT MM57.7
  • OUTER PAD HEIGHT MM57.7
  • FRICTION MATERIAL THICKNESS INNER PAD17.2
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05030

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05030

Item #: WBB2629405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant