x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06020

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06020

Item #: WBB2628795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1991 - 1994 Dodge Colt, 1991 - 1995 Plymouth Colt, 1991 - 1996 Eagle Summit, 1991 - 2000 Mitsubishi Mirage

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Colt   1991-1995
Eagle+ Expand List– Hide List
  • Summit   1991-1996
  • Vista   1992-1992
Mitsubishi+ Expand List– Hide List
  • Mirage   1991-2000
Plymouth+ Expand List– Hide List
  • Colt   1991-1995

Product Specifications

  • OUTER PAD WIDTH MM114.2
  • FRICTION MATERIAL THICKNESS OUTER PAD15
  • INNER PAD WIDTH MM114.2
  • INNER PAD HEIGHT MM50
  • OUTER PAD HEIGHT MM50
  • FRICTION MATERIAL THICKNESS INNER PAD15
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: B2632404

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06020

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06020

Item #: WBB2628795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant