x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06500

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06500

Item #: WBB2627226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1995 - 2000 Chrysler Cirrus, 1995 - 2000 Dodge Stratus, 1996 - 2000 Chrysler Sebring, 1996 - 2000 Plymouth Breeze

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Cirrus   1995-2000
  • Sebring   1996-2000
Dodge+ Expand List– Hide List
  • Stratus   1995-2000
Plymouth+ Expand List– Hide List
  • Breeze   1996-2000

Product Specifications

  • OUTER PAD WIDTH MM176.8
  • FRICTION MATERIAL THICKNESS OUTER PAD15.2
  • INNER PAD WIDTH MM176.8
  • INNER PAD HEIGHT MM46.7
  • OUTER PAD HEIGHT MM46.7
  • FRICTION MATERIAL THICKNESS INNER PAD16
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06500

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06500

Item #: WBB2627226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant