x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06530

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06530

Item #: WBB2628140

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1989 - 1999 Nissan Maxima, 1993 - 2001 Nissan Altima, 1996 - 1999 Infiniti I30, 1999 - 2002 Infiniti G20, 2000 - 2006 Nissan Sentra

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • G20   1999-2002
  • I30   1996-1999
Nissan+ Expand List– Hide List
  • Altima   1993-2001
  • Altra EV   1999-2001
  • Maxima   1989-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2000-2001
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2000-2001
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2000-2001
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2000-2001
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2002-2006
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2002-2006
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2002-2006
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2002-2006
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2002-2006
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2002-2006

Product Specifications

  • OUTER PAD WIDTH MM137.2
  • INNER PAD WIDTH MM137.2
  • FRICTION MATERIAL THICKNESS OUTER PAD17
  • INNER PAD HEIGHT MM53
  • OUTER PAD HEIGHT MM53
  • FRICTION MATERIAL THICKNESS INNER PAD17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06530

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06530

Item #: WBB2628140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant