x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06871

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06871

Item #: WBB2630067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1998 - 2004 Audi A3, 1999 - 2005 Volkswagen Jetta, 1999 - 2007 Audi TT, 1999 - 2007 Volkswagen Golf, 1999 - 2010 Volkswagen Beetle, 2000 - 2007 Audi TT Quattro, 2001 - 2004 Audi S3, 2001 - 2005 Seat Leon, 2001 - 2005 Seat Toledo

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A3   1998-2004
  • S3   2001-2004
  • TT   1999-2007
  • TT Quattro   2000-2003, 2007-2007
  • TT Quattro - Engine: L4, 1.8L, 1781cc, GAS   2004-2006
Seat+ Expand List– Hide List
  • Leon   2001-2005
  • Toledo   2001-2005
Volkswagen+ Expand List– Hide List
  • Beetle   2009-2011
  • Beetle - Engine: L4, 1.8L, 1781cc, GAS   1999-2005
  • Beetle - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2006-2008
  • Golf   1999-2007
  • Jetta   2002-2005
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   2000-2005
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   2000-2001, 2003-2004

Product Specifications

  • OUTER PAD WIDTH MM156.4
  • FRICTION MATERIAL THICKNESS OUTER PAD19.5
  • INNER PAD WIDTH MM156.4
  • INNER PAD HEIGHT MM74.2
  • OUTER PAD HEIGHT MM74.2
  • FRICTION MATERIAL THICKNESS INNER PAD19.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06871

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.06871

Item #: WBB2630067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant