x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.07020

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.07020

Item #: WBB2629677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1998 - 1998 Dodge B1500, 2003 - 2003 Dodge Durango, 2000 - 2006 Dodge Ram 1500, 1999 - 2003 Dodge Ram 1500 Van, 1997 - 2002 Ford Expedition, 1998 - 2004 Ford F-150, 2004 - 2004 Ford F-150 Heritage, 1997 - 1999 Ford F-250, 1998 - 2002 Lincoln Navigator

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B1500   1998-1998
  • Durango   2003-2003
  • Ram 1500   2000-2001, 2004-2006
  • Ram 1500 Van   1999-2003
Ford+ Expand List– Hide List
  • Expedition   1997-2002
  • F-150   1999-2003
  • F-150 Heritage   2004-2004
  • F-250   1997-1999
  • F-250 HD   1997-1997
Lincoln+ Expand List– Hide List
  • Navigator   1998-2002

Product Specifications

  • OUTER PAD WIDTH MM188.7
  • FRICTION MATERIAL THICKNESS OUTER PAD16.5
  • INNER PAD WIDTH MM188.7
  • INNER PAD HEIGHT MM55.1
  • OUTER PAD HEIGHT MM55.1
  • FRICTION MATERIAL THICKNESS INNER PAD16.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.07020

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.07020

Item #: WBB2629677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant