x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08130

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08130

Item #: WBB2625536

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1999 - 2008 Hyundai Sonata, 2000 - 2006 Hyundai Santa Fe, 2001 - 2001 Hyundai XG300, 2001 - 2001 Kia Magentis, 2001 - 2010 Kia Optima, 2002 - 2005 Hyundai XG350, 2004 - 2006 Kia Amanti, 2005 - 2009 Hyundai Tucson, 2005 - 2010 Kia Sportage, 2006 - 2009 Hyundai Azera, 2007 - 2009 Hyundai Elantra

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Azera   2006-2009
  • Elantra   2007-2010
  • Santa Fe   2003-2006
  • Santa Fe - Engine: L4, 2.4L, 2351cc, GAS   2001-2002
  • Santa Fe - Engine: V6, 2.7L, 2656cc, GAS   2001-2002
  • Sonata   2002-2005
  • Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2006-2008
  • Sonata - Engine: L4, 2.4L, 2359cc, GAS   2006-2008
  • Sonata - Engine: V6, 2.5L, 2493cc, GAS   1999-2001
  • Sonata - Engine: V6, 3.3L, 3342cc, GAS   2006-2008
  • Tucson   2005-2009
  • XG300   2001-2001
  • XG350   2002-2005
Kia+ Expand List– Hide List
  • Amanti   2004-2006
  • Magentis   2001-2010
  • Optima   2001-2010
  • Sportage   2005-2010

Product Specifications

  • OUTER PAD WIDTH MM98.8
  • FRICTION MATERIAL THICKNESS OUTER PAD14.8
  • INNER PAD WIDTH MM98.8
  • INNER PAD HEIGHT MM40.8
  • OUTER PAD HEIGHT MM40.8
  • FRICTION MATERIAL THICKNESS INNER PAD14.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: B2632404

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08130

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08130

Item #: WBB2625536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant