x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08151

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08151

Item #: WBB2628184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2002 - 2004 Infiniti I35, 2002 - 2006 Nissan Altima, 2009 - 2014 Nissan Cube, 2002 - 2003 Nissan Maxima, 2011 - 2017 Nissan Sentra, 2007 - 2013 Nissan Versa, 2011 - 2015 Renault Safrane, 2007 - 2014 Suzuki SX4, 2012 - 2013 Suzuki SX4 Crossover

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • I35   2002-2004
Nissan+ Expand List– Hide List
  • Altima   2002-2006
  • Cube   2009-2014
  • Maxima   2002-2003
  • Sentra   2013-2019
  • Sentra - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2011-2012
  • Sentra - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2011-2012
  • Versa   2007-2008
  • Versa - Engine: L4, 1.8L, 1798cc, GAS   2009-2012
Renault+ Expand List– Hide List
  • Safrane   2010-2015
Suzuki+ Expand List– Hide List
  • SX4   2007-2014
  • SX4 Crossover   2012-2012

Product Specifications

  • OUTER PAD WIDTH MM137.2
  • INNER PAD WIDTH MM137.2
  • FRICTION MATERIAL THICKNESS OUTER PAD15.5
  • INNER PAD HEIGHT MM53
  • OUTER PAD HEIGHT MM53
  • FRICTION MATERIAL THICKNESS INNER PAD15.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08151

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08151

Item #: WBB2628184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant