x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08400

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08400

Item #: WBB2624876

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1998 - 2004 Audi A6, 1998 - 2004 Audi A6 Quattro, 1999 - 2005 Volkswagen Passat, 1999 - 2006 Audi A4 Quattro, 1999 - 2008 Audi A4, 2001 - 2002 Volkswagen Sharan, 2010 - 2012 Seat Exeo

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A4   1999-2008
  • A4 - Engine: L4, 1.8L, 1781cc, GAS   2005-2005
  • A4 - Engine: V6, 3.0L, 2976cc, GAS   2005-2005
  • A4 Quattro   1999-2005
  • A4 Quattro - Engine: V6, 3.0L, 2976cc, GAS   2006-2006
  • A6   1998-2006
  • A6 Quattro   1998-1999
  • A6 Quattro - Engine: V6, 2.8L, 2771cc, GAS   2000-2001
  • A6 Quattro - Engine: V6, 3.0L, 2950cc, GAS   2002-2004
  • A6 Quattro - Engine: V6, 3.0L, 2976cc, GAS   2002-2004
Seat+ Expand List– Hide List
  • Exeo   2011-2011
Volkswagen+ Expand List– Hide List
  • Passat   1999-2005
  • Sharan   2002-2002

Product Specifications

  • OUTER PAD WIDTH MM156.4
  • FRICTION MATERIAL THICKNESS OUTER PAD19.5
  • INNER PAD WIDTH MM156.4
  • INNER PAD HEIGHT MM74.2
  • OUTER PAD HEIGHT MM74.2
  • FRICTION MATERIAL THICKNESS INNER PAD19.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08400

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.08400

Item #: WBB2624876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant