x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.09140

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.09140

Item #: WBB2629083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2013 - 2015 Acura ILX, 2003 - 2017 Honda Accord, 2012 - 2017 Honda Civic, 2002 - 2016 Honda CR-V, 2003 - 2011 Honda Element, 2013 - 2014 Honda Fit, 2003 - 2008 Honda Pilot

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • ILX - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2013-2015
  • ILX - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS   2013-2015
  • ILX - Engine: L4, 2.0L, 1999cc, 122ci, FLEX   2013-2015
  • ILX - Engine: L4, 2.0L, 1999cc, 122ci, GAS   2013-2015
  • ILX - Engine: L4, 2.0L, 1999cc, 122ci, N/A   2013-2015
  • ILX - Engine: L4, 2.4L, 2354cc, 144ci, GAS   2013-2015
Honda+ Expand List– Hide List
  • Accord   2008-2017
  • Accord - Engine: L4, 2.4L, 2354cc, 144ci, GAS   2003-2007
  • Accord - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   2005-2005
  • Accord - Engine: V6, 3.0L, 2997cc, GAS   2005-2005
  • CR-V   2002-2006, 2012-2016
  • Civic   2012-2015, 2017-2020
  • Element   2003-2011
  • Fit   2013-2014
  • Pilot   2003-2008

Product Specifications

  • OUTER PAD WIDTH MM141.7
  • FRICTION MATERIAL THICKNESS OUTER PAD17
  • INNER PAD WIDTH MM141.7
  • INNER PAD HEIGHT MM56.6
  • OUTER PAD HEIGHT MM56.6
  • FRICTION MATERIAL THICKNESS INNER PAD17
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.09140

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.09140

Item #: WBB2629083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant