x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10040

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10040

Item #: WBB2625840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2003 - 2007 Subaru Impreza, 2004 - 2008 Subaru Forester, 2005 - 2006 Saab 9-2X

Vehicle Fitment: Make\Model   Year(s)
Saab+ Expand List– Hide List
  • 9-2X   2005-2006
Subaru+ Expand List– Hide List
  • Forester   2004-2008
  • Impreza   2003-2007

Product Specifications

  • OUTER PAD WIDTH MM108.7
  • INNER PAD WIDTH MM108.7
  • FRICTION MATERIAL THICKNESS OUTER PAD13.8
  • INNER PAD HEIGHT MM39.5
  • OUTER PAD HEIGHT MM39.5
  • FRICTION MATERIAL THICKNESS INNER PAD13.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: B2632404

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10040

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10040

Item #: WBB2625840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant