x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10280

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10280

Item #: WBB2628902

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2006 - 2011 Chevrolet HHR, 2004 - 2012 Chevrolet Malibu, 2008 - 2008 Pontiac G5, 2009 - 2010 Pontiac G6, 2009 - 2009 Saturn Aura

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Cobalt   2005-2008
  • HHR   2006-2011
  • Malibu   2004-2012
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2008-2008
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2008-2008
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2008-2008
  • Malibu - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL   2008-2008
  • Malibu - Engine: V6, 3.6L, 3564cc, 217ci, FLEX   2008-2008
  • Malibu - Engine: V6, 3.6L, 3564cc, 217ci, GAS   2008-2008
Pontiac+ Expand List– Hide List
  • G4   2006-2006
  • G5   2007-2008
  • G6   2005-2010
  • Pursuit   2006-2006
  • Solstice   2006-2009
Saturn+ Expand List– Hide List
  • Aura   2007-2009
  • Ion   2004-2007
  • Sky   2007-2010

Product Specifications

  • OUTER PAD WIDTH MM118.9
  • INNER PAD WIDTH MM118.9
  • FRICTION MATERIAL THICKNESS OUTER PAD18.8
  • INNER PAD HEIGHT MM60
  • OUTER PAD HEIGHT MM60
  • FRICTION MATERIAL THICKNESS INNER PAD18.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10280

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.10280

Item #: WBB2628902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant