x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.11040

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.11040

Item #: WBB2629444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2004 - 2008 Hyundai Tiburon

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Tiburon - Engine: V6, 2.7L, 2656cc, GAS   2004-2008

Product Specifications

  • OUTER PAD WIDTH MM142.2
  • INNER PAD WIDTH MM142.2
  • FRICTION MATERIAL THICKNESS OUTER PAD17
  • INNER PAD HEIGHT MM59.7
  • OUTER PAD HEIGHT MM59.7
  • FRICTION MATERIAL THICKNESS INNER PAD17
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.11040

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.11040

Item #: WBB2629444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant