x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12120

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12120

Item #: WBB2626923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2013 - 2017 Lexus ES300h, 2007 - 2017 Lexus ES350, 2010 - 2010 Lexus HS250h, 2009 - 2010 Pontiac Vibe, 2008 - 2017 Toyota Avalon, 2007 - 2017 Toyota Camry, 2009 - 2014 Toyota Matrix, 2006 - 2017 Toyota RAV4

Vehicle Fitment: Make\Model   Year(s)
Lexus+ Expand List– Hide List
  • ES300h   2013-2018
  • ES350   2007-2018
  • HS250h   2010-2010
Pontiac+ Expand List– Hide List
  • Vibe - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2009-2010
  • Vibe - Engine: L4, 2.4L, 2362cc, GAS   2009-2010
Toyota+ Expand List– Hide List
  • Avalon   2008-2018
  • Camry   2007-2020
  • Matrix - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2009-2013
  • Matrix - Engine: L4, 2.4L, 2362cc, GAS   2009-2013
  • RAV4   2006-2010, 2012-2018
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2494cc, 152ci, ELECTRIC/GAS   2011-2011
  • RAV4 - Engine: L4, 2.5L, 2494cc, 152ci, GAS   2011-2011
  • RAV4 - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2011-2011
  • RAV4 - Engine: V6, 3.5L, 3456cc, GAS   2011-2011

Product Specifications

  • OUTER PAD WIDTH MM96.8
  • FRICTION MATERIAL THICKNESS OUTER PAD15.4
  • INNER PAD WIDTH MM96.8
  • INNER PAD HEIGHT MM49.1
  • OUTER PAD HEIGHT MM49.1
  • FRICTION MATERIAL THICKNESS INNER PAD15.4
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12120

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.12120

Item #: WBB2626923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant