x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.14110

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.14110

Item #: WBB2630410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 2009 - 2014 GMC G4500 Commercial Cutaway Chassis, 2009 - 2016 Chevrolet Express 4500, 2009 - 2016 GMC Savana 4500, 2009 - 2017 Chevrolet Express 3500, 2009 - 2017 GMC Savana 3500, 2011 - 2012 Chevrolet Silverado 3500, 2011 - 2015 Chevrolet Silverado 2500 HD, 2011 - 2015 Chevrolet Silverado 3500 HD, 2011 - 2015 GMC Sierra 2500 HD, 2011 - 2015 GMC Sierra 3500 HD, 2014 - 2015 Chevrolet Silverado 2500

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Express 3500   2009-2017
  • Silverado 2500   2014-2015
  • Silverado 2500 HD   2011-2015
  • Silverado 3500   2011-2012, 2015-2015
  • Silverado 3500 HD   2011-2015
GMC+ Expand List– Hide List
  • Savana 3500   2009-2017
  • Sierra 2500 HD   2011-2015
  • Sierra 3500 HD   2011-2015

Product Specifications

  • OUTER PAD WIDTH MM201.9
  • INNER PAD WIDTH MM201.9
  • FRICTION MATERIAL THICKNESS OUTER PAD19.7
  • INNER PAD HEIGHT MM65.6
  • OUTER PAD HEIGHT MM65.6
  • FRICTION MATERIAL THICKNESS INNER PAD19.7
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.16270

Item #: B2632638

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.14110

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.14110

Item #: WBB2630410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant