x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.01120

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.01120

Item #: WBB2625933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1972 - 1972 Subaru Star, 1972 - 1973 Subaru Deluxe, 1972 - 1979 Subaru GL, 1973 - 1974 Subaru 1400, 1973 - 1979 Subaru DL, 1975 - 1979 Subaru GF, 1976 - 1979 Subaru Standard, 1978 - 1981 Subaru Brat, 1979 - 1979 Subaru FE

Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • 1400   1973-1974
  • Brat   1978-1981
  • DL   1973-1975, 1977-1979
  • DL - Engine: H4, 1.4L, 1361cc, GAS   1976-1976
  • DL - Engine: H4, 1.6L, 1595cc, GAS   1976-1976
  • Deluxe   1972-1973
  • FE   1979-1979
  • GF   1975-1979
  • GL   1972-1975, 1979-1979
  • Standard   1977-1979
  • Standard - Engine: H4, 1.4L, 1361cc, GAS   1976-1976
  • Star   1972-1972

Product Specifications

  • OUTER PAD WIDTH MM108.8
  • FRICTION MATERIAL THICKNESS OUTER PAD14
  • INNER PAD WIDTH MM108.8
  • INNER PAD HEIGHT MM45.8
  • OUTER PAD HEIGHT MM45.8
  • FRICTION MATERIAL THICKNESS INNER PAD14
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.01120

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.01120

Item #: WBB2625933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant