x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.02280

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.02280

Item #: WBB2625635

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1980 - 1988 Audi 5000, 1983 - 1985 Audi Quattro, 1984 - 1987 Audi 4000 Quattro, 1986 - 1988 Audi 5000 Quattro, 1987 - 1987 Audi Coupe, 1988 - 1992 Audi 80, 1988 - 1992 Audi 80 Quattro, 1988 - 1995 Audi 90, 1988 - 1995 Audi 90 Quattro, 1989 - 1991 Audi 200, 1989 - 1991 Audi 200 Quattro, 1989 - 1994 Audi 100, 1989 - 1994 Audi 100 Quattro, 1990 - 1991 Audi Coupe Quattro, 1990 - 1994 Audi V8 Quattro, 1990 - 1995 Alfa Romeo 164, 1992 - 1994 Audi S4, 1994 - 1998 Audi Cabriolet, 1995 - 1997 Audi S6, 1995 - 1998 Audi A6, 1995 - 1998 Audi A6 Quattro, 1996 - 1997 Audi A4, 1996 - 2001 Audi A4 Quattro, 1997 - 2000 Audi A8, 1997 - 2000 Audi A8 Quattro, 2000 - 2001 Audi S3

Vehicle Fitment: Make\Model   Year(s)
Alfa Romeo+ Expand List– Hide List
  • 164   1991-1995
Audi+ Expand List– Hide List
  • 100   1989-1994
  • 100 Quattro   1989-1994
  • 200   1989-1991
  • 200 Quattro   1989-1991
  • 4000 Quattro   1984-1987
  • 5000   1980-1988
  • 5000 Quattro   1986-1988
  • 80   1988-1992
  • 80 Quattro   1988-1992
  • 90   1988-1991, 1993-1995
  • 90 Quattro   1988-1995
  • A4   1996-1997
  • A4 Quattro   1996-2001
  • A6   1995-1997
  • A6 Quattro   1995-1998
  • A8   1997-2000
  • A8 Quattro   1997-2000
  • Cabriolet   1994-1998
  • Coupe   1982-1983, 1987-1987
  • Coupe Quattro   1990-1991
  • Quattro   1983-1986
  • S3   2000-2001
  • S4   1992-1994
  • S6   1995-1997
  • V8 Quattro   1990-1994

Product Specifications

  • OUTER PAD WIDTH MM87
  • INNER PAD WIDTH MM87
  • FRICTION MATERIAL THICKNESS OUTER PAD16.5
  • INNER PAD HEIGHT MM66.8
  • OUTER PAD HEIGHT MM66.8
  • FRICTION MATERIAL THICKNESS INNER PAD16.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.02280

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.02280

Item #: WBB2625635

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant