x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.03960

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.03960

Item #: WBB2627966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1987 - 1987 BMW L7, 1987 - 1992 BMW 735i, 1988 - 1992 BMW 735iL, 1988 - 1994 BMW 750iL, 1988 - 1999 BMW M3, 1989 - 1993 BMW 535i, 1989 - 1995 BMW 525i, 1990 - 1993 BMW M5, 1992 - 1993 BMW 730i, 1993 - 1993 BMW 525iT, 1993 - 1994 BMW 740i, 1993 - 1994 BMW 740iL, 1993 - 1995 BMW 530i, 1993 - 1995 BMW 540i, 1994 - 1995 BMW 320i, 1998 - 2002 BMW Z3, 2000 - 2005 Rover 75

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 320i   1992-1995
  • 525i   1989-1995
  • 525iT   1993-1993
  • 530i   1994-1995
  • 535i   1989-1993
  • 540i   1994-1995
  • 735i   1987-1992
  • 735iL   1988-1992
  • 740i   1993-1994
  • 740iL   1993-1994
  • 750iL   1988-1994
  • L7   1987-1987
  • M3   1988-1991, 1994-1999
  • M5   1991-1993
  • Z3   1999-2000
  • Z3 - Engine: L6, 3.2L, 3152cc, GAS   1998-1998
  • Z3 - Engine: L6, 3.2L, 3246cc, GAS   2001-2002
Rover+ Expand List– Hide List
  • 75   2000, 2003-2005

Product Specifications

  • OUTER PAD WIDTH MM123.1
  • FRICTION MATERIAL THICKNESS OUTER PAD16.3
  • INNER PAD WIDTH MM123.1
  • INNER PAD HEIGHT MM44.9
  • OUTER PAD HEIGHT MM44.9
  • FRICTION MATERIAL THICKNESS INNER PAD16.3
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.03960

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.03960

Item #: WBB2627966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant