x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04120

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04120

Item #: WBB2629744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1985 - 1992 Chevrolet Camaro, 1988 - 1996 Chevrolet Corvette, 1994 - 2004 Ford Mustang, 1988 - 1992 Pontiac Firebird

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Camaro   1985-1992
  • Corvette   1988-1996
Ford+ Expand List– Hide List
  • Mustang   1994-2001, 2003-2004
Pontiac+ Expand List– Hide List
  • Firebird   1988-1992

Product Specifications

  • OUTER PAD WIDTH MM170.8
  • INNER PAD WIDTH MM170.8
  • FRICTION MATERIAL THICKNESS OUTER PAD15.5
  • INNER PAD HEIGHT MM51.6
  • OUTER PAD HEIGHT MM51.6
  • FRICTION MATERIAL THICKNESS INNER PAD15.5
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04120

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04120

Item #: WBB2629744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant