x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04590

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04590

Item #: WBB2626601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1990 - 2000 Chevrolet C3500, 1990 - 2000 Chevrolet K3500, 1990 - 2000 GMC C3500, 1990 - 2000 GMC K3500, 1991 - 1996 Chevrolet C3500HD, 1991 - 2000 GMC C3500HD, 1994 - 1999 Dodge Ram 2500, 1994 - 1999 Dodge Ram 3500, 1996 - 1996 Chevrolet G30, 1996 - 1996 GMC G3500, 1996 - 1998 Dodge Ram 3500 Van, 1996 - 2002 Chevrolet Express 3500, 1996 - 2002 GMC Savana 3500, 1998 - 1999 Dodge Ram 4000, 2001 - 2002 Chevrolet Express 2500, 2001 - 2002 GMC Savana 2500

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C3500   1990-2000
  • Express 2500   2001-2002
  • Express 3500   1996-2002
  • G30   1996-1996
  • K3500   1990-2000
Dodge+ Expand List– Hide List
  • Ram 2500   1994-1999
  • Ram 3500   1994-1999
  • Ram 3500 Van   1996-1998
GMC+ Expand List– Hide List
  • C3500   1990-2000
  • G3500   1996-1996
  • K3500   1990-2000
  • Savana 2500   2001-2002
  • Savana 3500   1996-2002

Product Specifications

  • OUTER PAD WIDTH MM147.3
  • INNER PAD WIDTH MM125.7
  • FRICTION MATERIAL THICKNESS OUTER PAD16.9
  • INNER PAD HEIGHT MM85.1
  • OUTER PAD HEIGHT MM58.9
  • FRICTION MATERIAL THICKNESS INNER PAD19.6
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04590

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04590

Item #: WBB2626601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant