x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04760

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04760

Item #: WBB2628973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1992 - 1996 Lexus ES300, 1990 - 1992 Lexus LS400, 1992 - 1998 Lexus SC300, 1995 - 1997 Toyota Avalon, 1992 - 2001 Toyota Camry, 1994 - 1999 Toyota Celica, 1998 - 2003 Toyota Sienna

Vehicle Fitment: Make\Model   Year(s)
Lexus+ Expand List– Hide List
  • ES300   1992-1996
  • LS400   1990-1992
  • SC300   1992-1998
Toyota+ Expand List– Hide List
  • Avalon   1995-1997
  • Camry - Engine: L4, 2.2L, 2164cc, CNG   2000-2001
  • Camry - Engine: L4, 2.2L, 2164cc, GAS   2000-2001
  • Camry - Engine: V6, 3.0L, 2959cc, GAS   1992-1993
  • Camry - Engine: V6, 3.0L, 2995cc, GAS   1994-1996
  • Celica   1994-1999
  • Sienna   1998-2003

Product Specifications

  • OUTER PAD WIDTH MM141
  • INNER PAD WIDTH MM141
  • FRICTION MATERIAL THICKNESS OUTER PAD17
  • INNER PAD HEIGHT MM62.5
  • OUTER PAD HEIGHT MM62.5
  • FRICTION MATERIAL THICKNESS INNER PAD17
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04760

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.04760

Item #: WBB2628973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant