x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06060

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06060

Item #: WBB2626751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1993 - 1997 Toyota Land Cruiser, 1996 - 1997 Lexus LX450, 2001 - 2007 Toyota Sequoia, 2003 - 2009 Lexus GX470, 2003 - 2016 Toyota 4Runner, 2007 - 2014 Toyota FJ Cruiser, 2008 - 2017 Mitsubishi Montero, 2010 - 2017 Lexus GX460

Vehicle Fitment: Make\Model   Year(s)
Lexus+ Expand List– Hide List
  • GX460   2010-2020
  • GX470   2003-2009
  • LX450   1996-1997
Mitsubishi+ Expand List– Hide List
  • Montero   2008-2017
Toyota+ Expand List– Hide List
  • 4Runner   2003-2020
  • FJ Cruiser   2007-2014
  • Land Cruiser   1993-1997
  • Sequoia   2001-2007

Product Specifications

  • OUTER PAD WIDTH MM116.2
  • INNER PAD WIDTH MM116.2
  • FRICTION MATERIAL THICKNESS OUTER PAD15.2
  • INNER PAD HEIGHT MM44
  • OUTER PAD HEIGHT MM44
  • FRICTION MATERIAL THICKNESS INNER PAD15.2
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06060

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06060

Item #: WBB2626751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant