x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06670

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06670

Item #: WBB2627506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1995 - 2002 Ford Explorer, 1997 - 2001 Mercury Mountaineer, 1998 - 2006 Ford Ranger

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Explorer   1995-2001
  • Explorer Sport   2001-2002
  • Ranger   1998-2002
Mercury+ Expand List– Hide List
  • Mountaineer   1997-2001

Product Specifications

  • OUTER PAD WIDTH MM140.3
  • FRICTION MATERIAL THICKNESS OUTER PAD14.6
  • INNER PAD WIDTH MM140.3
  • INNER PAD HEIGHT MM45.3
  • OUTER PAD HEIGHT MM45.3
  • FRICTION MATERIAL THICKNESS INNER PAD14.6
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06670

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06670

Item #: WBB2627506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant