x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06820

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06820

Item #: WBB2629650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1995 - 2001 BMW 750iL, 1998 - 2000 Mercedes-Benz C43 AMG, 1998 - 2005 Bentley Arnage, 1999 - 2002 Mercedes-Benz E55 AMG, 1999 - 2002 Rolls-Royce Silver Seraph, 2000 - 2002 Mercedes-Benz E430, 2000 - 2003 BMW Z8, 2001 - 2002 Mercedes-Benz CLK55 AMG, 2002 - 2004 Mercedes-Benz SLK32 AMG, 2002 - 2006 Mercedes-Benz S500, 2003 - 2006 Mercedes-Benz S430, 2004 - 2004 Volkswagen Golf, 2004 - 2005 Mercedes-Benz E500, 2004 - 2006 Audi TT Quattro, 2005 - 2006 Chrysler Crossfire

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • TT Quattro - Engine: V6, 3.2L, 3189cc, 195ci, GAS   2004-2006
BMW+ Expand List– Hide List
  • 750iL   1995-2001
  • Z8   2000-2003
Bentley+ Expand List– Hide List
  • Arnage   2000-2005
Chrysler+ Expand List– Hide List
  • Crossfire   2005-2006
Mercedes-Benz+ Expand List– Hide List
  • C43 AMG   1998-2000
  • CLK55 AMG   2001-2002
  • E430   2000-2002
  • E500   2004-2005
  • E55 AMG   1999-2002
  • S430   2003-2006
  • S500   2003-2006
  • SLK32 AMG   2002-2004

Product Specifications

  • OUTER PAD WIDTH MM194.5
  • FRICTION MATERIAL THICKNESS OUTER PAD19.7
  • INNER PAD WIDTH MM194.5
  • INNER PAD HEIGHT MM73.5
  • OUTER PAD HEIGHT MM73.5
  • FRICTION MATERIAL THICKNESS INNER PAD19.7
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06820

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.06820

Item #: WBB2629650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant