x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.07680

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.07680

Item #: WBB2627374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 2016 - 2017 Volkswagen CrossFox, 2017 - 2017 Volkswagen Gol, 2017 - 2017 Volkswagen Gol Sedan

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A1   2011-2018
  • A3   1998-2004
Seat+ Expand List– Hide List
  • Cordoba   2001-2009
  • Ibiza   2002-2007
  • Leon   2001-2005
Volkswagen+ Expand List– Hide List
  • Beetle   1998-1999, 2019-2019
  • CrossFox   2007-2009, 2011-2017
  • Derby   1998-1999, 2001-2003, 2009-2009
  • Gol   2016-2019
  • Golf   1998-1999, 2017-2017
  • Jetta   2003-2010, 2014-2016, 2018-2019
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1998-1998
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1998, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1998, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1998, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1998, 2011-2013
  • Lupo   2005-2009
  • Polo   2003-2007, 2015-2017
  • Saveiro   2018-2019
  • SportVan   2007-2010
  • Up!   2016-2017
  • Vento   2018-2019

Product Specifications

  • OUTER PAD WIDTH MM146
  • INNER PAD WIDTH MM146
  • FRICTION MATERIAL THICKNESS OUTER PAD19
  • INNER PAD HEIGHT MM54.7
  • OUTER PAD HEIGHT MM54.7
  • FRICTION MATERIAL THICKNESS INNER PAD19
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.07680

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.07680

Item #: WBB2627374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant