x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08020

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08020

Item #: WBB2624913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1999 - 2002 Ford E-350 Econoline Club Wagon, 1999 - 2003 Ford F-150, 1999 - 2005 Ford Econoline, 1999 - 2007 Ford E-350 Econoline, 1999 - 2007 Ford E-350 Super Duty, 2001 - 2002 Ford E-250 Econoline, 2003 - 2005 Ford E-350 Club Wagon, 2003 - 2007 Ford E-250, 2004 - 2004 Ford F-150 Heritage, 2007 - 2007 Ford E-150, 2007 - 2007 Ford E-150 Econoline

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-150   2007-2007
  • E-150 Econoline   2007-2007
  • E-250   2003-2007
  • E-250 Econoline   2001-2002
  • E-350 Club Wagon   2002-2005
  • E-350 Econoline   1999-2000, 2007-2007
  • E-350 Econoline Club Wagon   1999-2002
  • E-350 Super Duty   1999-2007
  • Econoline   1999-2005
  • F-150   1999-2003
  • F-150 Heritage   2004-2004

Product Specifications

  • OUTER PAD WIDTH MM188.2
  • FRICTION MATERIAL THICKNESS OUTER PAD16.6
  • INNER PAD WIDTH MM188.2
  • INNER PAD HEIGHT MM54.5
  • OUTER PAD HEIGHT MM54.5
  • FRICTION MATERIAL THICKNESS INNER PAD16.6
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08020

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08020

Item #: WBB2624913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant