x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08030

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08030

Item #: WBB2624873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Semi-Metallic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.

Aplication Summary: 1999 - 2003 Ford Windstar

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Windstar   1999-2003

Product Specifications

  • OUTER PAD WIDTH MM164.4
  • INNER PAD WIDTH MM164.4
  • FRICTION MATERIAL THICKNESS OUTER PAD17.8
  • INNER PAD HEIGHT MM58
  • OUTER PAD HEIGHT MM58
  • FRICTION MATERIAL THICKNESS INNER PAD17.8
  • BRANDCentric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710

Item #: B2674673

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08030

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.08030

Item #: WBB2624873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant